Shop All Masonry Drill Bits
Bosch
Fast Spiral 7/32In x 2In x 4In
Mfr # BM2004
Zoro # G3664851
product price: $1.99
/ea
Sold in multiples of 3 for $5.97
Not eligible for select promotions
$5.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Drill Bit Size 7/32 in
- Shank Size 7/32 in
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2004
- Zoro # G3664851
- UPC # 346436389
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Shank Size | 7/32 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Shank Diameter | 7/32 in |
Maximum Drilling Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Hammer Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Percussion Rated | Yes |
Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Number of Pieces | 1 |
Shank Type - Machining | Straight |
Material - Machining | Carbide Head |
Primary Material Application | Brick, Cinder Block |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Decimal Equivalent | 0.2187 |
Measurement System | Fractional Inch |
Description
Round Hammer Drill, Straight, 7/32 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 7/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H (CMST34162BK)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/4" x 12"L, Straight (RCSS2172)
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Rebar Cutter Masonry Drill Bit 9/16" x 12"L, Straight (RCSS2094)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- IRWIN TAPCON INSTL BIT 5/32X5"" (1870566)
- Bosch Masonry Drill Bits