Shop All Masonry Drill Bits
Bosch
Fast Spiral 7/16In x 4In x 6In
Mfr # BM2013
Zoro # G3664906
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Drill Bit Size 7/16 in
- Shank Size 7/16 in
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2013
- Zoro # G3664906
- UPC # 346436341
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Size | 7/16 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Hammer Drill |
Number of Pieces | 1 |
Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.4375 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Head |
Primary Material Application | Brick, Cinder Block |
Description
Round Hammer Drill, Straight, 7/16 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15124)
- BOSCH 4-Piece Super Stubby Screwdriver Set (4781)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- BOSCH Fast Spiral 7/32In x 2In x 4In (BM2004)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/4" x 12"L, Straight (RCSS2172)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- DEWALT 1/4" x 2" x 4"SDS+ Hammer Bit (Bulk 25) (DW5416B25)
- Bosch Masonry Drill Bits