Shop All Masonry Drill Bits
Bosch
Fast Spiral 5/8In x 4In x 6In
Mfr # BM2017
Zoro # G3664921
product price: $7.89
/ea
Sold in multiples of 5 for $39.45
Not eligible for select promotions
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Drill Bit Size 5/8 in
- Shank Size 3/8 in
- Drilling Length 1/4 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2017
- Zoro # G3664921
- UPC # 346436365
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Shank Size | 3/8 in |
Drilling Length | 1/4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 3/8 in |
Description
Round Hammer Drill, Straight, 5/8 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- VERMONT GAGE Pin Gage Set, Plus, 5.00-9.98mm, Black (902100300)
- BONWAY Bon 32-278 Grouting Wheel, Sanded Raked 3/8" (32-278)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 27Mm Socket Dp Imp 2, M877 (M877)
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 18"L, Straight (RCSS2086)
- RELTON Straight-Shank Multi-Purpose Bit 5/8" X 6" Groo-V Tip Bit (GRT-10- 6)
- Bosch Masonry Drill Bits