Shop All Masonry Drill Bits
Bosch
Fast Spiral 5/32In x 2In x 3In
Mfr # BM2002
Zoro # G3664836
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
Not eligible for select promotions
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Drill Bit Size 5/32 in
- Shank Size 5/32 in
- Drilling Length 2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2002
- Zoro # G3664836
- UPC # 346436297
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Size | 5/32 in |
Drilling Length | 2 in |
Overall Length | 3 in |
Shank Diameter | 5/32 in |
Maximum Drilling Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Hammer Drill |
Number of Cutter Heads | 2 |
Number of Pieces | 1 |
Cutter Heads | 2 |
Application | For Drilling Brick, Cinder Block, Tile |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Material - Machining | Carbide Head |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1563 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Brick, Cinder Block |
Description
Round Hammer Drill, Straight, 5/32 in, Carbide Head, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS 3MT Spiral Flute Bridge Reamer (DWRRB3/4)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- WESTWARD Wrench, Combination/Stubby, SAE, 11/16" (54PP19)
- VULCAN Hammer Drllng 4Lb Wd 10In Hndl (34522)
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 12"L, Straight (RCSS2124)
- BOSCH Fast Spiral 5/8In x 4In x 6In (BM2017)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (25-Pack) (DMAPL2240-P25)
- Bosch Drill Bits