Shop All Masonry Drill Bits
Bosch
Fast Spiral 3/8In x 4In x 6In
Mfr # BM2011
Zoro # G3664897
Sold in multiples of 3 for $9.57
Not eligible for select promotions
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Drill Bit Size 3/8 in
- Shank Size 3/8 in
- Drilling Length 1/4 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BM2011
- Zoro # G3664897
- UPC # 346436334
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/8 in |
Drilling Length | 1/4 in |
Overall Length | 6 in |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Hammer Drill |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Pieces | 1 |
Cutter Heads | 2 |
Primary Material Application | Brick, Cinder Block |
Decimal Equivalent | 0.375 |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Description
Round Hammer Drill, Straight, 3/8 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- BOSCH Fast Spiral 7/32In x 2In x 4In (BM2004)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- BOSCH Fast Spiral 5/32In x 2In x 3In (BM2002)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- DRILLCO 3/8 X 6.1/4 SDS PLUS DURATIP DRILL 1720 (172F1246)
- Bosch Masonry Drill Bits