Shop All Masonry Drill Bits
Bosch
Fast Spiral 1/4In x 4In x 6In
Mfr # BM2006
Zoro # G3664879
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Drill Bit Size 1/4 in
- Shank Size 1/4 in
- Drilling Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM2006
- Zoro # G3664879
- UPC # 346436310
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 1/4 in |
Drilling Length | 1/4 in |
Overall Length | 6 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 4 in |
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-S (44389)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- BOSCH Fast Spiral 5/32In x 2In x 3In (BM2002)
- BOSCH Fast Spiral 7/32In x 2In x 4In (BM2004)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/4" x 12"L, Straight (RCSS2172)
- DIABLO 5/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4240)
- Bosch Drill Bits