Shop All Masonry Drill Bits
Bosch
Fast Spiral 1/2In x 4In x 6In
Mfr # BM2015
Zoro # G3664915
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Drill Bit Size 1/2 in
- Shank Size 1/2 in
- Drilling Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BM2015
- Zoro # G3664915
- UPC # 346436358
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 1/2 in |
Drilling Length | 1/4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Hammer Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Pieces | 1 |
Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Shank Type - Machining | Straight |
Primary Material Application | Brick, Cinder Block |
Decimal Equivalent | 0.5 |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Description
Round Hammer Drill, Straight, 1/2 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS BLOWGUN PISTL GRIP 1/4""F (18-325)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fiberglass Handle, 8 oz. (KTI-71708)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 18"L, Straight (RCSS2086)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- BOSCH Fast Spiral 1/4In x 4In x 6In (BM2006)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1040)
- Bosch Masonry Drill Bits