Shop All Hook & Loop Sanding Discs
Bosch
Extra Soft Sanding Pad, Rubber, Black, 5
Mfr # RS030
Zoro # G508661465
product price: $15.15
/ea
Not eligible for select promotions
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Soft
- Abrasive Material Rubber
- Density Extra Soft
- Color Black
- Number of Vacuum Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RS030
- Zoro # G508661465
- UPC # 000346324525
- Country of Origin Czechia
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Overall Width | 5 in |
Overall Length | 5 in |
Compatible Face Plate Diameter (Minimum) | 5 in |
Compatible Face Plate Diameter (Maximum) | 5 in |
Description
Extra Soft Sanding Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Extra Soft, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- VSM Abrasive Belt, 150 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Silicon Carbide (258998)
- AVANTI PRO AvantiPro 4-1/2x1/16x7/8" Metal Co 1 (PBD045063101F)
- WESTWARD Deburring Tool Kit, Series B, 4 Pcs (4KTU8)
- BOSCH Soft Sanding Pad, Rubber, Black, 5 (RS031)
- BOSCH 6In Sanding Disc 6-Hole Red 320 Grit, PK5 (SR6R320)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS034)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS038)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113121)
- Bosch Hook & Loop Sanding Discs