Shop All Wood Drilling Bits
Bosch
Extension, 12 In
Mfr # DSBE1012
Zoro # G4937931
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 12 in
- Shank Size 1/4"
- Includes Hex Key, Set Screws
- For Use With Bosch Daredevil(TM) Spade Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSBE1012
- Zoro # G4937931
- UPC # 000346390520
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 12 in |
Shank Size | 1/4" |
Length | 12 in |
Hex Shank Size | 1/4 in |
Overall Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Hex Key, Set Screws |
Item | Wood Drilling Bit Extension |
For Use With | Bosch Daredevil(TM) Spade Drills |
Number of Pieces | 1 |
Shank Type - Machining | Hex |
Sub Brand | Daredevil |
Description
Hex Shank Extension, For Use With Bosch Daredevil(TM) Spade Drills, Hex, Overall Length 12 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- RICHELIEU HARDWARE 3 3/4-inch (95 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963851)
- BOSCH Extension, 6 In (DSBE1006)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- COMPX TIMBERLINE Timberline Drill Bit 16.5mm Diameter With A 10mm Shank Diameter (DB-165)
- Bosch Wood Drilling Bits