Shop All Wiper Blades
Bosch
Excel+ Wiper Blade, 41917
Mfr # 41917
Zoro # G2146484
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 17 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 41917
- Zoro # G2146484
- UPC # 89009014427
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- BACKSEAT 11 Piece Stainless Steel Marinade Injector Set (BA2527612)
- SNAP-LOC Tow Strap, 2333 lb. WLL, 1 in. W, Red (SLTT115K07R)
- OTC Chain Wrench, 24" (6969)
- BOSCH ICON Wiper Blade -16A (16A)
- BOSCH Wiper Blade-3397009051 (3397009051)
- BOSCH Evolution Wiper Blade, 4844 (4844)
- BOSCH Clear Advantage Windshield Wiper Blade (16-CA)
- BOSCH Aerotwin Rear Wiper Blade, A402H (A402H)
- BOSCH Wiper Blade, 26Ca (26CA)
- AUTOTEX Wiper Blade, Universal, Size 13 In (M6-13)
- Bosch Wiper Blades