Shop All EV Charging Stations & Accessories
Bosch
EV Charging Statn, Wall/Pedestl, NEMA 6-30
Mfr # EL-50600-D
Zoro # G9563321
product price: $1,754.99
/ea
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charging Station Level Level 2
- Number of Connectors 1
- For Use With Battery Type Lithium
- Voltage 95 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # EL-50600-D
- Zoro # G9563321
- UPC # 077212005208
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 18 ft |
Depth | 4 in |
Height | 14 in |
Width | 5 in |
Cord Length | 18 ft |
Description
Electric Vehicle Charging Station, Mount Type Pedestal, Wall, For Use With Battery Type Lithium, Number of Charging Ports 1, Input Voltage 240V AC, Input Current 30 A, Cord Length 18 ft, Weight 14 lb, Charging Station Level Level 2, Automatic/Manual Automatic, Charge Type Manual On/Off, Charger Function Charging, Charger Style Mounted, Depth 4 in, Enclosure NEMA Rating NEMA 4X, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bushing and Nut Assembly (B9A)
- AP EXHAUST Prebent Pipe, 78272 (78272)
- GROTE Replacement Lens, Red (91582)
- AFTERMARKET Allis Chalmers 7060 Decal Set (Side Panels Only) (MAE30-0076)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- BOSCH Bollard Base Cover, Black, 12.50"H, 14.00"W (EL-50650-BASE)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- Bosch EV Charging Stations & Accessories