Shop All Oil Filters
Bosch
Engine Oil Filter, D3323
Mfr # D3323
Zoro # G6747929
product price: $16.79
/ea
Not eligible for select promotions
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M20 X 1.5
- Micron Rating 40
- Includes Anti-Drain Back Valve; Bypass Relief Valve
- Height 3.50 in
- Type Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # D3323
- Zoro # G6747929
- UPC # 28851725491
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 X 1.5 |
Height | 3.50 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 40 |
Includes | Anti-Drain Back Valve; Bypass Relief Valve |
Type | Spin-On |
Burst Pressure | 450 psi |
Filter Media Material | Cellulose paper |
Description
Tested against a leading economy filter, DistancePlus holds up to 300% more dirt, allowing your filter to perform longer! In addition, to its high capacity, DistancePlus is also a high efficiency filter, and it works with any brand of synthetic and conventional motor oil you choose to use! Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC175N)
- MILWAUKEE TOOL ProPEX Expander Cone Grease (49-08-2400)
- CURT Commercial Duty Trailer Hitch, 15800 (15800)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (753487)
- BOSCH Oil Filter, 3312 (3312)
- BOSCH Oil Filter, 3334 (3334)
- BOSCH Oil Filter, 3412 (3412)
- BOSCH Engine Oil Filter, 3410 (3410)
- BOSCH Oil Filter, 72252Ws (72252WS)
- BOSCH Oil Filter, 3322 (3322)
- VAICO Oil Filter Housing, V10-4622 (V10-4622)
- Bosch Oil Filters