Shop All Oil Filters
Bosch
Engine Oil Filter, 72229WS
Mfr # 72229WS
Zoro # G6213582
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size - Automotive Filters 3/4"-16
- Micron Rating 30
- Includes Anti-Drain Back Valve; Bypass Relief Valve
- Height 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 72229WS
- Zoro # G6213582
- UPC # 28851710404
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4"-16 |
Height | 2.99 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 30 |
Includes | Anti-Drain Back Valve; Bypass Relief Valve |
Type | Spin-On |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Plus, the filter media is close to 30% thicker, and can screen out more harmful contaminants than a conventional filter. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- ATTWOOD MARINE Attwood 90671 Power Guard Battery Box, Black, Fits Group 27M (9067-1)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- BALDWIN FILTERS Air Filter, 7-1/8 x 18-1/4 in. (PA2397)
- BOSCH Engine Oil Filter, 3402 (3402)
- BOSCH Oil Filter, 3323 (3323)
- BOSCH Oil Filter, 3312 (3312)
- BOSCH Oil Filter, 3500 (3500)
- BOSCH Engine Oil Filter, 3401 (3401)
- BOSCH Oil Filter, 3982 (3982)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- Bosch Oil Filters