Shop All Oil Filters
Bosch
Engine Oil Filter, 72226WS
Mfr # 72226WS
Zoro # G6779690
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
Not eligible for select promotions
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M20 X 1.5
- Micron Rating 30
- Includes Anti-Drain Back Valve; Bypass Relief Valve
- Height 3.39 in
- Type Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 72226WS
- Zoro # G6779690
- UPC # 28851710466
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 X 1.5 |
Height | 3.39 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 30 |
Includes | Anti-Drain Back Valve; Bypass Relief Valve |
Type | Spin-On |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Plus, the filter media is close to 30% thicker, and can screen out more harmful contaminants than a conventional filter. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Air Chuck, w/Thread Nut (CH-330-LO)
- SPARTAN POWER 1 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT1/0CBL56)
- WIX FILTERS Engine Oil Filter, WL10010 (WL10010)
- WALKER EXHAUST Exhaust Elbow, 41685 (41685)
- BOSCH Oil Filter, 3412 (3412)
- BOSCH Oil Filter, 3334 (3334)
- BOSCH Engine Oil Filter, 72227WS (72227WS)
- BOSCH Oil Filter, 3421 (3421)
- BOSCH OIL FILTER (3307)
- BOSCH OIL FILTER (3313)
- MANN FILTER Oil Filter O.E.M. Mann, Hu718/5X (HU718/5X)
- Bosch Oil Filters