Shop All Oil Filters
Bosch
Engine Oil Filter, 3510
Mfr # 3510
Zoro # G6216093
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size - Automotive Filters 13/16"-16
- Micron Rating 20
- Includes Anti-Drain Back Valve
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3510
- Zoro # G6216093
- UPC # 28851725101
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16"-16 |
Height | 4.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Includes | Anti-Drain Back Valve |
Type | Spin-On |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today. Bosch engine oil filter's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gauge, Digital, Ball Foot Chuck (S-575D)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 5.2 gal. (55A107)
- K-TOOL INTERNATIONAL Puller Pilot Bearing Slide Hammer (KTI-70356)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 20’ ft Roll) (CAR-20-20-35)
- BOSCH Oil Filter, 3581 (3581)
- BOSCH OIL FILTER (3641)
- BOSCH Oil Filter, 3335 (3335)
- BOSCH Engine Oil Filter, 72132WS (72132WS)
- BOSCH Oil Filter, 3412 (3412)
- BOSCH OIL FILTER (3313)
- FRAM GROUP Fram Oil Filter (PH8A)
- Bosch Oil Filters