Shop All Oil Filters
Bosch
Engine Oil Filter, 3422
Mfr # 3422
Zoro # G6219779
product price: $7.95
/ea
Not eligible for select promotions
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 3/4"-16
- Micron Rating 20
- Includes Anti-Drain Back Valve; Bypass Relief Valve
- Height 4.69 in
- Type Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3422
- Zoro # G6219779
- UPC # 28851724227
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4"-16 |
Height | 4.69 in |
Thread Dia. | 14 mm |
Hex Size | 16 mm |
Pre-Gap Size | 1.10 mm |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Includes | Anti-Drain Back Valve; Bypass Relief Valve |
Type | Spin-On |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Resistance | 5000 ohm |
Ground Electrode Tip Design | Platinum Chip |
Ground Electrode Quantity | 1 |
Center Electrode Core Material | Copper |
Thread Reach | 19 mm |
Seat Type | Flat |
Manufacturer Heat Range | 16 |
Ground Electrode Core Material | Nickel |
Ground Configuration | Thick Electrode |
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today. Bosch engine oil filter's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Set Of Feet For Prostep (20355)
- PLOMBCO 075 oz MC style Plasteel clipon weight (PLO10839)
- ZORO SELECT Forged Lashing D- Ring, 15, 586 lb. (B50PKGD)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- BOSCH Engine Oil Filter, 72229WS (72229WS)
- BOSCH Oil Filter, 72237Ws (72237WS)
- BOSCH Engine Oil Filter, 3402 (3402)
- BOSCH Oil Filter, 3412 (3412)
- BOSCH Oil Filter, 3322 (3322)
- BOSCH Engine Oil Filter, 3323 (3323)
- CUMMINS 1220836 Onan Oil Filter (CU322100)
- Bosch Oil Filters