Shop All Routers
Bosch
ElectronicVariable-SpeedPalmRouterInstal
Mfr # PR20EVSNK
Zoro # G0605720
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Corded/Banded Corded
- Corded/Cordless Corded
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 3 1/2 in |
Overall Width | 3 3/4 in |
Overall Height | 7 1/2 in |
Base Width | 3 3/4 in |
Base Depth | 1 3/16 in |
Collet Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1 hp, Current 5.6 A, Maximum Speed 35,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Tool Weight 3.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- BOSCH 225HPElectronicVSPlunge/Fixed-BaseRouter (1617EVSPK)
- BOSCH Cordless Compact Router, 12V, Li-Ion (GKF12V-25N)
- BOSCH Cordless Router Kit, 12V (GKF12V-25N + GXS12V-01N12)
- BOSCH 2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp (MRC23EVSK)
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- Bosch Routers & Accessories