Shop All Automotive Diagnostic & Testing Instruments
Bosch
Electrical Oil Pressure Gauge, Chrome, 2"
Mfr # SP0F000041
Zoro # G3465432
product price: $40.89
/ea
Not eligible for select promotions
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SP0F000041
- Zoro # G3465432
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Oil Pressure Gauge,Chrome, 2" |
Description
Electrical Oil Pressure Gauge,Chrome, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 34" Low Profile Trailer Tongue Truck Box, Aluminum (EC20411)
- RIG RITE Rig Rite 1190 BoatGo Storage Net - 32" (1190)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 144 In (R38DR3X12)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- BOSCH Mini Gauge Illumination Kit (SP0F000014)
- BOSCH Can Test Box (3415)
- BOSCH Esi Truck Hd Diagnostic Solution w Hds (BOS3824A)
- BOSCH Portable Smoke Machine Leak Tester Kit (SMT 500)
- BOSCH Ammeter Gauge, White/Chrome, 2" (SP0F000058)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- Bosch Automotive Diagnostic & Testing Instruments