Shop All EV Charging Stations & Accessories
Bosch
Electric Vehicle Charging Station, Level2
Mfr # EL-52503
Zoro # G800948165
product price: $899.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Station Level Level 2
- Number of Connectors 1
- Voltage 175 to 264V AC
- Amps 32 A
- Cable Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # EL-52503
- Zoro # G800948165
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Depth | 2.8 in |
Height | 9 in |
Width | 7 3/10 in |
Cord Length | 25 ft |
Description
Electric Vehicle Charging Station,Level2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 13-15 Dodge Dart:Rear Front C-Arm Bushing, Ms254100 (MS254100)
- CHAMPION SPARK PLUGS C59YC:RACING PLUG (792)
- BLUE SEA SYSTEMS Blue Sea Systems 5024-BSS ST-Blade Battery Terminal Mount Fuse Block Kit (5024-BSS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT564)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- BOSCH Bollard Base Cover, Black, 12.50"H, 14.00"W (EL-50650-BASE)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- SCHUMACHER ELECTRIC Automatic 120 V 16 amps Battery Charger (SA914)
- Bosch EV Charging Stations & Accessories