Shop All Electric Tankless Water Heaters
This Product is Discontinued
Bosch
Electric Tankless Water Heater, 240V (Discontinued)
Mfr # US 9-2 Pro
Zoro # G8093035
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 9,500 W
- Amps - Water Heaters 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # US 9-2 Pro
- Zoro # G8093035
- Country of Origin Ireland
- Category Electric Tankless Water Heaters
Dimensions
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Dimensions - H x W x D | 6.61 in x 2.88 in x 12.81 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.7 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 6.61 in, Overall Width 2.88 in, Overall Depth 12.81 in, Power Consumption 9,500 W, Maximum Delivered Temperature 175 Degrees F, Minimum Delivered Temperature 61 Degrees F, Adjustable Thermostat Yes, Current 40 A, Environment Indoor, Market Commercial, Application Under Counters, Sinks, Cord Conductor Gauge 8 AWG Wire
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.