Shop All Electric Tankless Water Heaters
This Product is Discontinued
Bosch
Electric Tankless Water Heater, 240V (Discontinued)
Mfr # US 7-2 Pro
Zoro # G8093315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 7,200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # US 7-2 Pro
- Zoro # G8093315
- Country of Origin Ireland
- Category Electric Tankless Water Heaters
Dimensions
Overall Dimensions - H x W x D | 6.61 in x 2.88 in x 12.81 in |
Manufacturer Warranty Length | 5 yr |
Cold Inlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.7 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 6.61 in, Overall Width 2.88 in, Overall Depth 12.81 in, Power Consumption 7,200 W, Maximum Delivered Temperature 151 Degrees F, Minimum Delivered Temperature 55 Degrees F, Adjustable Thermostat Yes, Current 30 A, Environment Indoor, Market Commercial, Application Under Counters, Sinks, Cord Conductor Gauge 10 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.