Shop All Electric Tankless Water Heaters
Bosch
Electric Tankless Water Heater, 240V AC
Mfr # TR6000C-27
Zoro # G908851060
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Flow Rate 5 gpm
- Cold Inlet Size 3/4 in
- Minimum Delivered Temperature 86 Degrees F
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TR6000C-27
- Zoro # G908851060
- UPC # 052575112992
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Cold Inlet Size | 3/4 in |
Overall Depth | 5.5 in |
Overall Width | 20.25 in |
Overall Height | 13.25 in |
Overall Dimensions - H x W x D | 13.25 in x 20.25 in x 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Tankless Water Heater |
Maximum Flow Rate | 5 gpm |
Minimum Delivered Temperature | 86 Degrees F |
Phase | Single |
Operating Voltage | 240V AC |
Minimum Flow Activation | 0.5 g/min |
Power Consumption | 27,000 W |
Maximum Delivered Temperature | 125 Degrees F |
Temperature Range | 86 Degrees F to 125 Degrees F |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.5 g/min, Overall Depth 5.5 in, Overall Height 13.25 in, Overall Width 20.25 in, Power Consumption 27,000 W, Maximum Delivered Temperature 125 Degrees F, Minimum Delivered Temperature 86 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNI17)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110705)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- BOSCH Tankless Water Heater, 9.56 in H, 240V AC (TR4000C-6)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239218)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- CHRONOMITE LABS 277VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 4150 W (SR-15L/277 HTR-I)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/277 110F)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/120 110F)
- Bosch Electric Tankless Water Heaters