Shop All Fuel Pumps
Bosch
Electric Fuel Pump - In-Tank, 69496
Mfr # 69496
Zoro # G6152664
product price: $73.69
/ea
Not eligible for select promotions
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Strainer used with Pump
- Application Internal
- Type Electric
- Number of Outlet 1
- Number of Inlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 69496
- Zoro # G6152664
- UPC # 77212234264
- Country of Origin Brazil
- Category Fuel Pumps
Details
Promotion Restriction | Not eligible for promotion |
Features | Strainer used with Pump |
Application | Internal |
Type | Electric |
Number of Outlet | 1 |
Number of Inlets | 1 |
Item | Electric Fuel Pump |
Negative Ground | No |
Number of Outlets | 1 |
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Receptacle Only - 4 Hole Square Flange, Chrome Plated (8606080)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Dual Foot 11 Inch Truck Chuck T37 Steel Braided Whip Hose (TF3137L)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BOSCH HIGH PRESSURE GDI PUMP O.E.M. BOSCH (66808)
- BOSCH Electric Fuel Pump, 69414 (69414)
- BOSCH High Pressure Pump Oem, 66810 (66810)
- BOSCH FUEL PUMP TANK SEAL (68200)
- BOSCH HIGH PRESSURE GDI PUMP O.E.M. BOSCH (66824)
- BOSCH Fuel Pump Strainer, 68015 (68015)
- FOUR SEASONS Adapter Vacuum Pump, 59214 (59214)
- Bosch Fuel Pumps