Shop All Rotary Hammers
This Product is Discontinued
Bosch
EC Brushless Connected-Ready SDS-max 1-7 (Discontinued)
Mfr # GBH18V-45CK24
Zoro # G901294826
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Chuck Type SDS Max
- Voltage 18 V
- No Load RPM 0 to 305 RPM
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 bpm to 2,760 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-45CK24
- Zoro # G901294826
- UPC # 000346643725
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 21 1/2 in |
Overall Height | 10 5/16 in |
Overall Width | 5 3/16 in |
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 7/8 in, Core Bit Capacity in Concrete 5 in, Blows per Minute 0 bpm to 2,760 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 5 in, Impact Energy 9.3 ft-lb, Battery Model Number GBA18V80, Battery Series 18V Core
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.