Shop All Closed Circuit TV System Accessories
Bosch
DVR Expansion License, DIVAR IP 3000 Sres
Mfr # MBV-XDVR-DIP
Zoro # G2029076
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits CCTV Cameras and Accessories
- For Use With 7000 2U NVR System, DIVAR IP 3000 Series
- Function Add-On License for Digital Recorder
- Compatible Surveillance Equipment CCTV Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MBV-XDVR-DIP
- Zoro # G2029076
- UPC # 800549732260
- Country of Origin Germany
- Category Closed Circuit TV System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | DVR Expansion License |
Fits | CCTV Cameras and Accessories |
For Use With | 7000 2U NVR System, DIVAR IP 3000 Series |
Function | Add-On License for Digital Recorder |
Compatible Surveillance Equipment | CCTV Cameras |
License Type | DVR Expansion License |
Description
DVR Expansion License, Compatible Surveillance Equipment CCTV Cameras, License Type DVR Expansion License
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Payment Terminal Battery, Replacement For Ingenico, Link 2500 Battery (LINK 2500 BATTERY)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- VICTRON ENERGY RJ45 UTP Cable 5 m (ASS030065000)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- Bosch Closed Circuit TV Systems & Accessories