Shop All Power Saw Accessories
Bosch
Dust Hood Kit for Mfr. No. JS470E/B
Mfr # JA1007
Zoro # G7597816
product price: $24.00
/ea
Not eligible for select promotions
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JS470EB, Mfr. No. JS470E
- Width 8 in
- Length 1 13/16 in
- Includes Mfr. No. 2605510293 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024
- Features 1-1/2 in and Bosch Vacuum Cleaner Hoses, Easily Connects to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # JA1007
- Zoro # G7597816
- UPC # 000346427202
- Country of Origin Germany
- Category Power Saw Accessories
Dimensions
Width | 8 in |
Length | 1 13/16 in |
Height | 11 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Kit |
For Use With | JS470EB, Mfr. No. JS470E |
Item - Corded Jig Saws | Dust Collection Kit |
Includes | Mfr. No. 2605510293 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024 |
Features | 1-1/2 in and Bosch Vacuum Cleaner Hoses, Easily Connects to 1-1/4 in |
Accessory Type | Dust Extraction Kit |
Description
Dust Extraction Kit, Features 1-1/2 in and Bosch Vacuum Cleaner Hoses, Easily Connects to 1-1/4 in, Height 11 1/2 in, Length 1 13/16 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 3/8", Rubber Gri (902-235)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS PLUS Adapter (48-20-6980)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- BOSCH Jig Saw Guide (JA1010)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- BOSCH Switch (1607200104)
- BOSCH Crown Stops (MS1233)
- HUSQVARNA Water Tank, Use With Mfr. No. FS 309 (FS309 Water Tank)
- Bosch Power Saw Accessories