Shop All Power Saw Accessories
Bosch
Dust Hood Kit for Mfr. No. JS365
Mfr # JA1009
Zoro # G7543006
product price: $39.00
/ea
Not eligible for select promotions
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JS365, V AC005, V AC006, V AC007, V AC008, V AC009, V AC010, V AC021, V AC024, V AC025, VH1635, VH1635A, VH1622A, VH1035, VH1022, VX120, V AC090S, V AC090A, V AC140S, V AC140A
- Features Connects to 1-1/4 in and 1-1/2 in Vacuum Cleaner Hoses When VAC024 Adapter is Used
- Width 8 in
- Length 1 7/8 in
- Includes Mfr. No. 1619P07166 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # JA1009
- Zoro # G7543006
- UPC # 000346427219
- Country of Origin Germany
- Category Power Saw Accessories
Dimensions
Width | 8 in |
Length | 1 7/8 in |
Height | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Collection Kit |
For Use With | JS365, V AC005, V AC006, V AC007, V AC008, V AC009, V AC010, V AC021, V AC024, V AC025, VH1635, VH1635A, VH1622A, VH1035, VH1022, VX120, V AC090S, V AC090A, V AC140S, V AC140A |
Features | Connects to 1-1/4 in and 1-1/2 in Vacuum Cleaner Hoses When VAC024 Adapter is Used |
Item - Corded Jig Saws | Dust Collection Kit |
Includes | Mfr. No. 1619P07166 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024 |
Accessory Type | Dust Collection Kit |
Description
Dust Collection Kit, Features Connects to 1-1/4 in and 1-1/2 in Vacuum Cleaner Hoses When VAC024 Adapter is Used, Height 12 in, Length 1 7/8 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Switchblade Ut Kn 11/16 Exp (42062)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Pin (11088)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- BOSCH Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H (T4B)
- BOSCH Gear Housing Cover (2605500056)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- BOSCH Switch (2610321608)
- BIG HORN 1 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 22-34-Amp Magnetic Switch - UL Approved (18825)
- Bosch Power Saw Accessories