Shop All Dust Collector Accessories
Bosch
Dust Extractor Filter, Flat Pleated PES
Mfr # VF110
Zoro # G9469144
product price: $59.00
/ea
Not eligible for select promotions
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Pleated PES
- For Use With Bosch VAC090A, VAC090S, VAC140A, VAC140S
- Includes Flat Pleated PES Filter
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cassette Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VF110
- Zoro # G9469144
- UPC # 000346460360
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Length | 10 3/4 in |
Height | 10 3/4 in |
Width/Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cassette Filter |
Type | Flat Pleated PES |
For Use With | Bosch VAC090A, VAC090S, VAC140A, VAC140S |
Includes | Flat Pleated PES Filter |
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Models | VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S |
Filter Reusability | Reusable |
Filter Efficiency | 99.9% at 2 micron |
Filter Material | Cloth |
Fits Vacuum Brand | Bosch |
Filter Pickup Type | Wet/Dry |
Filtration Type | Standard |
Description
Cassette Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 2 micron, Filter Material Cloth, Filter Reusability Reusable, Height 10 3/4 in, Length 10 3/4 in, Width/Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench Holder, Heavy Duty (5860)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 9/32 (41618)
- BOSCH Dust Extractor Extension Tube, Chrome (VX110)
- BOSCH Dust Bag for 14-Gallon Dust Extractors, 5pk (VB140F)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- BOSCH Dust Extractor Bags, Paper, PK5 (VB090)
- BOSCH Crevice Tool, For No. 3931 (VAC017)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- TORNADO Cleanmax Paper Bag And Std Vacs, PK12 (CMP-12)
- Bosch Dust Collector Accessories