Shop All Dust Collector Accessories
Bosch
Dust Extractor Bend Nozzle, Anti-Static
Mfr # VX100
Zoro # G9469117
product price: $29.00
/ea
Not eligible for select promotions
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Anti-Static
- Hose Dia. (In.) 1-1/8
- For Use With 35mm Wands, Hoses and Most 1-1/2" Wands and Hoses
- Overall Width (In.) 2
- Overall Height (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VX100
- Zoro # G9469117
- UPC # 000346460506
- Country of Origin Italy
- Category Dust Collector Accessories
Dimensions
Hose Dia. (In.) | 1-1/8 |
Overall Width (In.) | 2 |
Overall Height (In.) | 9 |
Width | 2 in |
Depth | 2 in |
Diameter | 1 3/8 in |
Length | 9 in |
For Hose Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Floor Tools and Nozzles |
Type | Anti-Static |
For Use With | 35mm Wands, Hoses and Most 1-1/2" Wands and Hoses |
Fits Vacuum Brand | Bosch |
Material | Plastic |
Fits Vacuum Models | 1600A011RL, GAS18V-3N, V AC011, VH1022, VH1035, VH1622A, VH1635, VH1635A, VX110 |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 9 in, Width 2 in, Depth 2 in, Diameter 1 3/8 in, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models 1600A011RL, GAS18V-3N, V AC011, VH1022, VH1035, VH1622A, VH1635, VH1635A, VX110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH Dust Collection Attachment, 1-11/64 ft. L (HDC100)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- ADVANCE WORLD TRADE Replacement Filter Element For All Jet-Kleen Units - (JK-FE)
- Bosch Dust Collector Accessories