Shop All Rotary Hammer Accessories
Bosch
Dust Extraction Attachment, 14 in.L
Mfr # HDC300
Zoro # G9469223
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Bosch SDS-Max, Spline Combination Rotary Hammers and All SDS-Max Demolition Hammers
- Application Drilling
- Impact Rated No
- Includes (3) Adaptor Pieces, Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDC300
- Zoro # G9469223
- UPC # 000346461305
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 14 in |
Length (In.) | 14 in |
Overall Length | 14 in |
Drill Bit Size | 3 in |
Shank Diameter | 3/4 in |
Maximum Application Diameter | 3/4 in |
Overall Width | 12 1/2 in |
Overall Depth | 16 1/8 in |
Compatible Hose Diameters | 1 1/4 in, 1 1/2 in, 2 1/2 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Drilling, Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 3/4 in, Solid Bit Optimal Drilling Range in Concrete Up to 3/4 in, Product Type Dust Extraction Tool Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- CRESCENT NICHOLSON 4-1/8" Wooden Handle Type B (21522N)
- PROTO 1/2" Drive SAE, 7 pcs (J5441-7)
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus (RC2064)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex (HS1506)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- Bosch Rotary and Demolition Hammers