Shop All Dust Collector Accessories
Bosch
Dust-Collection Attachment, SDS-Plus
Mfr # GDE28D
Zoro # G907046061
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal, Plastic
- Overall Width 7 1/2 in
- Application Drilling
- Kit Contents (1) 1-1/8 in Dust Eye, (1) 4 in Extension, (1) 5/8 in Dust Eye, (1) Dust Container, (1) GDE28D SDS-Plus(R) Dust Collection Attachment, (1) HEPA Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDE28D
- Zoro # G907046061
- UPC # 000346655353
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Overall Width | 7 1/2 in |
Maximum Application Diameter | 1/2 in |
Overall Length | 16 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust-Collection Attachment |
Material | Metal, Plastic |
Application | Drilling |
Kit Contents | (1) 1-1/8 in Dust Eye, (1) 4 in Extension, (1) 5/8 in Dust Eye, (1) Dust Container, (1) GDE28D SDS-Plus(R) Dust Collection Attachment, (1) HEPA Filter |
Compatible Tool Type | Rotary Hammers |
Number of Pieces | 6 |
Solid Bit Optimal Drilling Range in Concrete | 5/8 in |
Filtration Type | HEPA |
Compatible Chuck Style | SDS-Plus |
Product Type | Dust-Collection Attachment |
Accessory Type | Dust-Collection Attachment |
Description
Dust-Collection Attachment, Compatible Chuck Style SDS-Plus, Application Drilling, Filtration Type HEPA, Maximum Application Diameter 1/2 in, Solid Bit Optimal Drilling Range in Concrete 5/8 in, Product Type Dust-Collection Attachment, Kit Contents (1) 1-1/8 in Dust Eye, (1) 4 in Extension, (1) 5/8 in Dust Eye, (1) Dust Container, (1) GDE28D SDS-Plus(R) Dust Collection Attachment, (1) HEPA Filter, Number of Pieces 6, Compatible Tool Type Rotary Hammers, Material Metal, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5/32" Long Series Hex-L® Key (15210)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- BOSCH Flush Cut Blade (MM480)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- BOSCH Hose, 15 In. (VAC005)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- BOSCH Brush, For No. 3931 (VAC018)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- PORTER-CABLE Exhaust Filter (78117)
- Bosch Dust Collector Accessories