Shop All Dust Collector Accessories
Bosch
Dust Collection Attachment, 1-13/64 ft. L
Mfr # GDE18V-16
Zoro # G3375327
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GHB18V-26
- Product Type On-Tool Dust Extractor
- Kit Contents (1) Bare Tool
- Compatible Tool Type Rotary Hammers
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDE18V-16
- Zoro # G3375327
- UPC # 000346489316
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Overall Depth | 14 3/8 in |
Overall Width | 9 3/4 in |
Overall Length | 6 in |
Maximum Application Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
For Use With | Mfr. No. GHB18V-26 |
Product Type | On-Tool Dust Extractor |
Kit Contents | (1) Bare Tool |
Compatible Tool Type | Rotary Hammers |
Filtration Type | HEPA |
Battery Series | 18V |
Extractor Mounting Location | On-Tool |
Application | Drilling |
Dust Compartment Type | Self-Contained |
Compatible Chuck Style | SDS-Plus |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Wet or Dry Use | Dry |
Number of Pieces | 4 |
Compatible with Manufacturer Part Number | GBH18V-26 |
Solid Bit Optimal Drilling Range in Concrete | Up to 5/8 in |
Material | Plastic, Rubber |
Compatible Grainger Part Number | 53DM69 |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete Up to 5/8 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number GBH18V-26, Compatible with Grainger Part Number 53DM69, Battery Series 18V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- RIDGID Clamp Lever (39970)
- LINK #6 HSS Se .150 X .250 Drill .242 Cbore 3/16 Shank 1-7/32 Oal (50-L2-181)
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1812008)
- BOSCH Crevice Tool, For No. 3931 (VAC017)
- BOSCH Dust Extractor Extension Tube, Chrome (VX110)
- BOSCH BOSCH CSG15 5 Concrete Surfacing Grinder 125 Amp w Dust Collection Shroud (CSG15)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- BOSCH Vacuum Cleaner Bags, Paper, PK5 (VAC013)
- BOSCH Hose Adaptor, Power Tool (VX120)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- Bosch Dust Collectors & Accessories