Shop All Dust Collector Accessories
Bosch
Dust Collection Attachment, 1-11/64 ft. L
Mfr # HDC100
Zoro # G3375342
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Dust Extraction
- Overall Height (In.) 5
- For Use With 11255VSR, 11536-C, 11536VSR, Mfr. No. 11253VSR, RH228VC, RH328VC, RH328VCQ, RHH181-01
- Requires Hose, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HDC100
- Zoro # G3375342
- UPC # 000346461275
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Overall Height (In.) | 5 |
Overall Depth (In.) | 4-3/4 |
Overall Width (In.) | 14 |
Compatible Hose Diameters | 1 1/4 in, 1 1/2 in, 2 1/2 in |
Overall Length | 5 in |
Overall Depth | 14 in |
Maximum Application Diameter | 3/4 in |
Overall Width | 9 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 3/4 in, Solid Bit Optimal Drilling Range in Concrete Up to 3/4 in, Product Type Dust Extraction Tool Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- J.W. WINCO GN617-6-M12-AKN-NI Indexing Plunger (617-6-M12X1.5-AKN-NI)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- BOSCH Dust Extraction Hood, Plunge Base (PR012)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- BOSCH Dust Extractor Bend Nozzle, Anti-Static (VX100)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- Bosch Dust Collector Accessories