Shop All Dust Collector Accessories
Bosch
Dust Bag for 14-Gallon Dust Extractors, 5pk
Mfr # VB140F
Zoro # G9469101
product price: $54.00
/pk 5, $10.80/ea
Not eligible for select promotions
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fleece
- Includes (5) Replacement Fleece Bags
- For Use With Mfr. No. VAC140A and VAC140S
- Bag Pickup Type Dry
- Fits Vacuum Models VAC140A, VAC140AH, VAC140S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VB140F
- Zoro # G9469101
- UPC # 000346460421
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Width/Diameter | 14 1/2 in |
Length | 2 in |
Height | 15 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Type | Fleece |
Includes | (5) Replacement Fleece Bags |
For Use With | Mfr. No. VAC140A and VAC140S |
Bag Pickup Type | Dry |
Fits Vacuum Models | VAC140A, VAC140AH, VAC140S |
Fits Vacuum Brand | Bosch |
Ply Count | 1-Ply |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Bag Filtration Type | Standard |
Bag Material | Fleece |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Reusable |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC140A, VAC140AH, VAC140S, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 15 1/4 in, Length 2 in, Width/Diameter 14 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-12 UNF (403363)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB140F-30)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- JET 717600 Cyclonic Dust and Chip Separator (717600-JET)
- Bosch Dust Collector Accessories