Shop All Screwdriver Bit Sets
Bosch
Drywall Screw Setter,
Mfr # DWS2
Zoro # G3540848
product price: $2.55
/pk 2, $1.28/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2"
- Features Spinning Finger Grip for Increased Control; Clear Vision of the Screw and Material; Drives Screws to the Perfect Depth; Automatic Clutch Release to Prevent Drywall Tear-Out
- Number of Pieces 1
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DWS2
- Zoro # G3540848
- UPC # 346387148
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Spinning Finger Grip for Increased Control; Clear Vision of the Screw and Material; Drives Screws to the Perfect Depth; Automatic Clutch Release to Prevent Drywall Tear-Out |
Number of Pieces | 1 |
Shank Shape | Round |
Impact Rated | No |
Item | Drywall Screw Setter,,PK5 |
Shank Material | steel |
Description
Drywall Screw Setter,,PK5, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Emery Wheel Point, PK2 (953)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- PERFORMANCE TOOL 8-Pc 3/8 In Dr. Mm Deep Impact Socket Socket Set, M595Db (M595DB)
- BOSCH Screwdriver Bit Set (SDMSD48)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- Bosch Screwdriver Bit Sets