Shop All Drywall Specialty Tools
Bosch
Drywall Sander 9 In.
Mfr # GTR55-85
Zoro # G111631589
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (3) Cable Clips for Vacuum Hose, 5mm Wrench, Carrying Case, GTR024 Extension Pole, GTR55-85 9 in Drywall Sander, GTR801 Soft Backing Pad, Sanding Sheet, VAC024 Vacuum Hose Adapter
- Tool Length 66 7/8 in
- Abrasive Shape Disc
- Tool Width 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GTR55-85
- Zoro # G111631589
- UPC # 000346805819
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Tool Length | 66 7/8 in |
Tool Width | 9 7/8 in |
Tool Height | 8 1/4 in |
Maximum Disc Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sander 9 In. |
Includes | (3) Cable Clips for Vacuum Hose, 5mm Wrench, Carrying Case, GTR024 Extension Pole, GTR55-85 9 in Drywall Sander, GTR801 Soft Backing Pad, Sanding Sheet, VAC024 Vacuum Hose Adapter |
Abrasive Shape | Disc |
Plug Type | Three-Prong |
Tool Weight | 9 lb |
Power Source | Corded |
Number of Speeds | 6 |
Abrasive Mount Type | Hook and Loop |
Description
Drywall Sander 9 In., Power Source Corded, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 120 V, Current 5 A, Speed Settings Variable, Tool Length 66 7/8 in, Dust Collection Type Included Not Applicable, Number of Speeds 6, Tool Weight 9 lb, Features Constant Speed, Quick-Release Extension Pole, Removable Brush, T-Handle Grip, Ultra-Flexible Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK10 (GR24-10T)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- POWERNAIL 50PFLEXPRW Pneumatic 18-Gauge L-Cleat Flooring Nailer w/ Adjustable Rolling Base (50PFLEXPRW)
- BON TOOL Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-361)
- U S GYPSUM 12x3x5 Cement Board (172954)
- TOOLPRO 12 in Stainless Steel Gripped Mud Pan (TP03076)
- ALL-SOURCE 16 In. Drywall Circle Cutter (307114)
- BON TOOL Bon 13-448 Stucco Texture Roller 7", Krackle (13-448)
- PANELLIFT Drywall Lift, 11 ft., 150 lb. Capacity (125)
- BUDDY TOOLS Bucket Scoop (BT-JN316-01)
- Bosch Drywall Specialty Tools