Shop All Rotary Hammer Accessories
Bosch
Drop-In Anchor Stop Bit, 13/16 in L
Mfr # HCSTP2081
Zoro # G0565074
product price: $16.49
/ea
Not eligible for select promotions
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With Rotary Hammer
- Application For Use With Threaded Rods and Concrete Fasteners
- Type 1/2" Bit
- Drilling Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCSTP2081
- Zoro # G0565074
- UPC # 000346423624
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Drilling Length | 13/16 in |
Drill Bit Size | 1/2 in |
Shank Length (In.) | 2-1/2" |
Shank Size | 25/64 in |
Overall Length (In.) | 4-5/16" |
Overall Length | 13/16 in |
Length (In.) | 13/16" |
Maximum Drilling Depth | 13/16 in |
Shank Diameter | 25/64 in |
Description
Stop Bit, SDS Plus, 1/2 in, Carbide, 13/16 in Overall Length, Maximum Drilling Depth 13/16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/16 (C13192)
- BOSCH Hammer Steel, 1-1/4in. Hex, 14in.L (HS2461)
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- BOSCH Dust Extraction Attachment, 38 in.L (HDC400)
- BOSCH Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3 (HS2167B3)
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- BOSCH Shank Chisel/Carbide Masonry Trade Set (HCST006)
- Bosch Rotary and Demolition Hammers