Shop All Screwdriver Bits
Bosch
Drive Guide
Mfr # CC60493
Zoro # G3626047
product price: $7.25
/ea
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6"
- Includes (1) Standard Drive Guide
- SAE or Metric SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC60493
- Zoro # G3626047
- UPC # 000346319057
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Standard Drive Guide |
SAE or Metric | SAE |
Number of Pieces | 10 |
Impact Rated | No |
Item | Drive Guide |
Description
Drive Guide, Impact Rated No, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- BURNDY Type W Crimping Die, Length (In.): .75 (WBG)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- CENTURY DRILL & TOOL Brad Point Drill Bit, 3/16 in. (37212)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- KO-KEN Bit 9mm Hex 32mm 5/16 Hex Drive (100H.32-9)
- Bosch Screwdriver Bits