Shop All Cordless Drills
Bosch
Drill, Cordless, 1750 RPM, 12V DC
Mfr # GSR12V-300N
Zoro # G701883435
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 2.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR12V-300N
- Zoro # G701883435
- UPC # 000346632026
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Overall Height | 6 1/4 in |
Overall Width | 3 in |
Overall Length | 6 in |
Tool Length | 6 in |
Description
Drill Kit, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, GSR12V Series, No Load RPM 0 to 1750, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 22DK17, Chuck Keyless, Tool Length 6 in, Tool Weight 1.6 lb, Includes (1) Belt Clip, (1) Four-Tip Bit Holder, (4) Impact Tough Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides, PK16 (DSP2980-S16)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12-06)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- Bosch Cordless Tools