Shop All Drill Bit Sets
Bosch
Drill Bit Set, 9 pcs., Black Oxide Finish
Mfr # BL9IM
Zoro # G7826430
original price:
$20.85
5% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/16" to 1/4"
- Material - Machining High Speed Steel
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL9IM
- Zoro # G7826430
- UPC # 000346471359
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16" to 1/4" |
Dimension Type | Fractional Inch |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Sizes Included | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Description
Hex Shank Drill Set, Number of Drill Bits 9, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, Black Oxide, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 17/32x10IN (50585)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- PROTO 1/4" Drive, 3/8 in Hex SAE Socket, 6 Points (J6912PF)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- BOSCH DRILL BIT SET 7 PC (DE628)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- Bosch Drill Bit Sets