Shop All Drill Bit Sets
Bosch
Drill Bit Set, 5 pcs., Black Oxide Finish
Mfr # BL5IM
Zoro # G7801906
product price: $9.39
/ea
Not eligible for select promotions
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/32" to 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Shank Shape Hex
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL5IM
- Zoro # G7801906
- UPC # 000346471342
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 3/32" to 1/4" |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Sizes Included | 3/32", 1/8", 5/32", 3/16", 1/4" |
Smallest Drill Bit Size | 1/8 in |
Largest Drill Bit Size | 1/4 in |
Description
Hex Shank Drill Set, Number of Drill Bits 5, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, Black Oxide, Drill Bit Sizes Included 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB12X1.25)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9403)
- PRECISION TWIST DRILL R18P HSS BRT 118D JL Drill ANSI N78 N78, 12PK (R18PN78)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size (NKSC5003)
- BOSCH 4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus (HCK005)
- BOSCH 14pc. Black Oxide 118 Degrees, 135 Degrees Drill Bit Set (BL14)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- Bosch Drill Bit Sets