Shop All Rotary Tool Accessories
Bosch
Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories
Mfr # 4000-6/50
Zoro # G702571096
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 35000
- Voltage 120V
- Includes Case
- Tool Weight 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 4000-6/50
- Zoro # G702571096
- UPC # 80596029760
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 6 in |
Overall Width | 2 in |
Cord Length (ft) | 6 |
Details
Promotion Restriction | Not eligible for promotion |
No Load RPM | 35000 |
Voltage | 120V |
Includes | Case |
Tool Weight | 1.3 lb |
Amps @ 120V | 1.6 |
Corded/Cordless | Corded |
Standards | CSA Certified; UL Listed |
Features | Bump-Off Switch; Variable Speed |
Handle Type | Barrel |
Speed | 5000 to 35,000 RPM |
Color | Gray |
Chuck Capacity | 1/32 in to 1/8 in |
Chuck Design | Keyed |
Housing Material | High Density Plastic |
Power Source | Electric - Corded |
Description
DREMEL® 4000-6/50 4000-SERIES VARIABLE SPEED ROTARY TOOL KIT W/ 6 ATTACHMENTS & 50 ACCESSORIES THE DREMEL 4000 VARIABLE SPEED ROTARY TOOL OFFERS THE HIGHEST PERFORMANCE AND MOST VERSATILITY OF ALL DREMEL ROTARY TOOLS. THE INCREASED STRENGTH OF ITS MOTOR PLUS ELECTRONIC FEEDBACK CIRCUITRY ENABLES CONSISTENT PERFORMANCE AT ALL SPEED LEVELS. DREMEL 4000 CAN USE ALL EXISTING DREMEL ACCESSORIES AND ATTACHMENTS PLUS HIGH-PERFORMANCE ATTACHMENTS TO COMPLETE THE WIDEST RANGE OF PROJECTS. A SLIM, ERGONOMIC BODY PROVIDES A 360-DEGREE GRIP ZONE FOR COMFORT AND CONTROL IN ANY GRIP POSITION. FEATURES:
- HIGH-PERFORMANCE MOTOR FOR MAXIMUM PERFORMANCE AT ALL SPEEDS ELECTRONIC FEEDBACK FOR CONSISTENT SPEED UNDER LOAD VARIABLE SPEED FOR GREATER VERSATILITY CAN BE USED WITH ALL DREMEL ACCESSORIES AND ATTACHMENTS INCLUDES:
- DREMEL 4000 HIGH PERFORMANCE ROTARY TOOL FLEX SHAFT ATTACHMENT CIRCLE CUTTER/STRAIGHT EDGE GUIDE SANDING/GRINDING GUIDE MULTIPURPOSE CUTTING GUIDE ATTACHMENT LAWN MOWER AND GARDEN TOOL SHARPENING ATTACHMENT DETAIL NOSE PIECE STORAGE CASE QUICK START BOOK 107 ENGRAVING CUTTER 150 DRILL BIT 191 HIGH SPEED CUTTER 194 HIGH SPEED CUTTER 401 MANDREL 402 MANDREL W/ SCREW 405 BRISTLE BRUSH 407 COARSE 1/2" SANDING DRUM 408 1/2" 60 GRIT SANDING BAND (2) 411 3/4" SANDING DISC, 180 GRIT (2) 412 3/4" SANDING DISC, 220 GRIT (2) 413 3/4" SANDING DISC, 240 GRIT (2) 414 SMALL FELT WHEEL (3) 420 HEAVY DUTY EMERY CUT-OFF WHEEL (4) 421 POLISHING COMPOUND 428 CARBON STEEL BRUSH 429 1" FELT POLISHING WHEEL 432 1/2" 120 GRIT SANDING BAND (2) 442 CARBON STEEL BRUSH 445 1/2" 240 GRIT SANDING BAND (2) 481 3/32" COLLET 540 1-1/4" CUT-OFF WHEEL SHIELD ATTACHMENT 541 ALUMINUM OXIDE GRINDING WHEEL (2) 561 MULTIPURPOSE CUTTING BIT 8193 ALUMINUM OXIDE GRINDING STONE 84922 SILICON CARBIDE GRINDING STONE 90962 WRENCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.71" (M-65033)
- KO-KEN Socket 7/16 6 Point 80mm 1/2 Sq. Drive (14300A-7/16)
- SEGOMO TOOLS 10 Piece Mixed Drive Metric XZN Triple Square Spline Bit Socket Set (9015217B)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- BOSCH Dremel® 4000-4/34 4000-Series Variable Speed Rotary Tool Kit w/ 4 Attachments & 34 Accessories (4000-4/34)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- BOSCH Dremel® 4300-5/40 4200-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 40 Accessories (4300-5/40)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- BOSCH Dremel® 709-02 110-Piece All-Purpose Accessory Kit for Dremel® Rotary Tools (709-02)
- BOSCH Die, 1in L, Internal Threading (21233)
- DREMEL Cutting Wheel, Carbide, 4 in. dia. (US500-01)
- Bosch Rotary Tools & Accessories