Shop All Rotary and Straight Line Laser Levels
Bosch
Dot Laser, Interior, Green, 125ft.
Mfr # GPL100-30G
Zoro # G901253267
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GPL100-30G
- Zoro # G901253267
- UPC # 000346644333
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 4 1/2 in |
Thread Size | 1/4"-20 |
Length | 4 1/2 in |
Width | 2 in |
Overall Depth | 4 1/2 in |
Tripod Thread Size | 1/4"-20 |
Overall Width | 2 in |
Overall Height | 4 1/2 in |
Description
Dot Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Built-In Visimax Technology, Full Rubber Over-Mold Housing, Integrated Multipurpose Laser Mount, Smart Pendulum System, Three-Point Plumb and Level Point Projection, Includes Case, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0, Working Range with Detector - Maximum Not Applicable, Working Range without Detector - Maximum 125 ft, Mount Type Mounting Bracket, Tripod
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1726)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- IMPERIAL BLADES Blade variety 6pc (IBOATV-6)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20G)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- BOSCH Optical Level, 5-5/8in.L, 400 ft., Exterior (GOL 32)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- JOHNSON LEVEL & TOOL Johnson Laser Level Kit, 100 ft, +/-1/4 in at 35 ft Accuracy, Red Laser (40-0921)
- Bosch Rotary and Straight Line Laser Levels