Shop All Food Service Appliance Parts
Bosch
Door Latch
Mfr # 438026
Zoro # G902182450
Not eligible for select promotions
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.6 in
- Height 2.15 in
- Width 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 438026
- Zoro # G902182450
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.6 in |
Height | 2.15 in |
Width | 2.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
Door Latch. This is a genuine OEM (Original Equipment Manufacturer) part.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Fuse 3A 250V Type F Mdl-3 (FUS02292)
- OREO Oreo Small Cookie Pieces 1lbs, PK12 (00209)
- LIPTON Tea, Lipton, Decaf, PK72 (290)
- SCOTSMAN Water Pump (12-2582-21)
- BOSCH Easy Lever Wheel Dolly For Wide Tires (5096A)
- BOSCH Sealant Removal Knife (OSL050K)
- BOSCH VALVE ASSEMBLY* (RR13061)
- BOSCH Soap Dispenser (490467)
- BOSCH Volt Regulator, 30019E (30019E)
- BLOOMFIELD Pot (WS-50392)
- CMA DISH MACHINES Electronic Timer-60Sec Relay (13418.85)
- Bosch Food Service Appliance Parts