Shop All Dollies
Bosch
DOLLY EASY ROLLER 1500 LBS
Mfr # OT1580
Zoro # G302127013
product price: $260.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb
- Includes (4) Heavy Duty Phenolic Caster
- Features Easy Roller Provides a Technician with a Simple and Efficient Method of Moving a Disabled Vehicle around a Shop Environment. Just Position an Easy Roller at Each Wheel of a Vehicle and Use the Foot Pedals to Activate the Hydraulic Lift Mechanisms. Within Minutes, One Individual can Easily Move the Car throughout the Garage. Protecting the Shop Floor from Damage. Hydraulic Lift Mechanism with Locking Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 1500 lb |
Item | Dolly Easy Roller |
Includes | (4) Heavy Duty Phenolic Caster |
Features | Easy Roller Provides a Technician with a Simple and Efficient Method of Moving a Disabled Vehicle around a Shop Environment. Just Position an Easy Roller at Each Wheel of a Vehicle and Use the Foot Pedals to Activate the Hydraulic Lift Mechanisms. Within Minutes, One Individual can Easily Move the Car throughout the Garage. Protecting the Shop Floor from Damage. Hydraulic Lift Mechanism with Locking Pin |
Description
"DOLLY EASY ROLLER 1,500 LBS". Car Positioning Unit. Item Car Positioning Unit. Type Heavy Duty. Capacity 1500 Pound. Includes (4) Heavy Duty Phenolic Caster. Application Shop Equipment. Applicable Standard ANSI Z87.1, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- BOSCH Car Dolly With 1800 Lb. Capacity Per Dolly (Pair) (1572)
- BOSCH 26" Tool Box Dolly, 275 lb. (L-DOLLY)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- Bosch Hand Trucks & Dollies