Shop All Back Up Pads
Bosch
Disc Backup Pad, 5" dia., Quick Change
Mfr # MGX0500
Zoro # G801252773
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 5 in
- Face Mounting Type Arbor Hole
- Back Mounting Type Quick Change
- Back Mounting Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MGX0500
- Zoro # G801252773
- UPC # 000346643459
- Country of Origin Switzerland
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5 in |
Overall Diameter | 5 in |
Connector Size | X-Lock |
Overall Width | 5 in |
Connection Size & Type | Quick Change - X-Lock |
Description
Fiber Disc Backup Pad, Abrasive Mount Type X-Lock, Abrasive Mounting Quick Change System Not Applicable, Connector Type Quick Change, Backup Pad Shape Round, Device Material Composite, Density Medium, Maximum Operating Speed 12,250 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303916)
- NORTON CO 3" x 21" 3X Belt BlueFire Portable Sanding Belt 36-Grit, PK 2 (02228)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- MASTERCUT TOOL 1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA (STB-014T-1)
- BOSCH Backing Pad, Black, 5 in Overall L (RS032)
- A E S INDUSTRIES WOOL PAD 5" HOOK AND LOOP BACK (AD51950)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Interface Padia, 7" dia. (07Q070)
- SUPERIOR PADS AND ABRASIVES 7 Inch Angle Grinder Backing Pad for Resin Fiber Disc with 5/8 Inch-11 Locking Nut (BP70)
- DYNABRADE Non-Vacuum, Disc Pad, Hook Face, 6" (56182)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- Bosch Back Up Pads