Shop All Fuel Pumps
Bosch
Direct Injection High Pressure Fuel Pump, 66800
Mfr # 66800
Zoro # G8859415
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application External
- Drive Type In-Line Pump
- Type Electric
- Number of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 66800
- Zoro # G8859415
- UPC # 77212170753
- Country of Origin Georgia
- Category Fuel Pumps
Details
Promotion Restriction | Not eligible for promotion |
Application | External |
Drive Type | In-Line Pump |
Type | Electric |
Number of Outlets | 1 |
Item | High Pressure Pump |
Description
High Pressure Pump, GDI Bosch direct injection high pressure fuel pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture direct injection high pressure fuel pump's for virtually every automobile on the road today. Bosch direct injection high pressure fuel pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Fitting Body, 3/8"x 1/2" (500003)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- DONALDSON Hydraulic Filter, Cartridge, P165006 (P165006)
- BRUSH RESEARCH MANUFACTURING Oil Gallery Brush, .750" Dia., .006 CS, 3" Brush Part, 40" Overall Length, With Ring Handle (8C)
- BOSCH HIGH PRESSURE GDI PUMP O.E.M. BOSCH (66824)
- BOSCH HIGH PRESSURE PUMP GDI O.E.M. BOSCH (66828)
- BOSCH Fuel Pump Strainer, 68015 (68015)
- BOSCH Fuel Pump Module Assembly, 66028 (66028)
- BOSCH Electric Fuel Pump, 69133 (69133)
- BOSCH High Pressure Pump Gdi, 66806 (66806)
- AUTOBEST 98-99 Chevrolet C2500 Suburban Value Fuel Pump, F2905A (F2905A)
- Bosch Fuel Pumps