Shop All Box, I-Beam, and Torpedo Levels
Bosch
Digital Level, For Leveling, 24" L
Mfr # GIM 60
Zoro # G5565220
product price: $210.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.05 Degrees
- Color Silver
- Features Alignment Arrows that Help Users Adjust While Leveling, Display Automatically Rotates for Ease of Use, Easy Field Calibration for Consistent Results, Easy to Read Angled, Illuminated, Rotating Flip Display, Hold/Copy Button to Transfer Target Values to Other Work Areas
- Includes Case, Legs
- Application Leveling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GIM 60
- Zoro # G5565220
- UPC # 000346476286
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Dimensions (In.) | 24 x 1-5/8 x 2-15/64 |
Length (In.) | 24 in |
Overall Width | 1 in |
Battery Size | AA |
Overall Length | 24 in |
Overall Height | 2 5/16 in |
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0.05 Degrees , Number of Magnets 2, Accuracy - Other Angles +/-0.05 Degrees , Overall Length 24 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 90 Degrees , Display Type LCD, Total Number of Vials 2, Accuracy - Inverted .05, Accuracy - Standard .05, Color Silver, End Cap Type Permanent End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN #2 Morse Taper Adapter for HMD917 (07448)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1"Loc 3"Oal W/Altin (1018-ALTiN)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in. (1214RS)
- PROTO Double Box Wrench, 12 Points, 6-19/32" L (J8179-T500)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- BOSCH Telescoping Rod Aluminum (GR16)
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- KAPRO 985 APOLLO Heavy-Duty 78" Magnetic Professional Box Level (985-41X-78M)
- STABILA Type 80 AS-2-12" Level (29012)
- JOHNSON LEVEL & TOOL Torpedo Laser Level (40-0915)
- Bosch Box, I-Beam, and Torpedo Levels