Shop All Angle, Pitch, and Slope Locators
Bosch
Digital Angle Finder, 0 deg. to 220 deg.
Mfr # GAM 220 MF
Zoro # G5565205
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement Range 0 Degrees to 220 Degrees
- Display LCD
- Number of Level Vials 2
- Power Source (4) AA batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GAM 220 MF
- Zoro # G5565205
- UPC # 000346465259
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Size | 17-39/64 in x 2 in x 2-13/32 in |
Blade Width | 2 in |
Blade Length | 17 5/8 in |
Description
Digital Angle Finder, Measuring Range - Maximum 220 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Number of Level Vials 2, Number of Plumb Vials 0, Blade Length 17 5/8 in, Blade Width 2 in, Display Type LCD, Material Aluminum, Battery Type AA, Accuracy - Angle +/-0.1 Degrees , Includes Case, Leg Extension, Graduation Marks - Top Not Applicable, System of Measurement Not Applicable, Graduation Marks - Bottom Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32" 5C Round Collet (3900-1102)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/4 (C12222)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5mm 6 pt Metric Socket, 6 Points (41404)
- PROTO 1/2 in Drive Impact Socket E18 Size, Standard Socket, black oxide (J7418TX)
- BOSCH Digital Angle Finder, 0 deg. to 270 deg. (GAM 270 MFL)
- GENERAL TOOLS Angle-Izer Template Tool (836)
- HHIP 18 Piece 5-90 Degree X 5 Degree Angle Gage Set (4901-0045)
- STARRETT Steel Protractor, Round, 6 In (C19)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- WESTWARD Protractor/Angle Finder, 4 5/8In, Magnetic (4MRW3)
- Bosch Angle, Pitch, and Slope Locators