Shop All Engine Components
Bosch
Diesel Glow Plug, 0250202022
Mfr # 0250202022
Zoro # G6744794
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 92 mm
- Material Inconel
- Hex Size 10.00 mm
- Thread Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 0250202022
- Zoro # G6744794
- UPC # 316514318210
- Country of Origin Finland
- Category Engine Components
Dimensions
Length | 92 mm |
Hex Size | 10.00 mm |
Thread Dia. | 10.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Inconel |
Seat Type | Tapered |
Terminal Type | Pin |
Description
With a long history of diesel fuel injection expertise and innovation, Bosch leads the way in glow plug technology with its patented Duraterm dualcontrol coil design. This technology utilizes a self-regulating system that reduces glow wait time by more than 50%. The patented dual control regulating and heating coil system effectively directs current draw, enabling the glow plug to reach higher temperatures more quickly for faster engine start-up.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT RING HAMMER (DF903)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- SKF Shaft Seal, 1-1/2 x 2-21/64 x 1/2", HM14, NBR (14972)
- GATES FHP LOW HORSE-POWER V-BELT (3590)
- BOSCH Cylinder Liner Remover (5875)
- BOSCH GLOW PLUG (250202126)
- BOSCH Ford 12Mm Comp Tester Adapter (5608)
- BOSCH Drain Plug Pro (5911A)
- BOSCH Diesel Glow Plug, 0250603008 (0250603008)
- BOSCH Gm Duramax Injector Puller, 6778 (6778)
- GENUINE Genuine Intake Boot Connection Ring, 13541438760 (13541438760)
- Bosch Engine Components